Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Greatwell Reverse Osmosis (RO) Membrane Replacement 50 GPD, 11.75" X 1.75"

  • Mfr # MC5

  • Zoro # G122624969


product price: $42.69
/ea

Key Features

Height
4 in
Width
11 in
Material
Reverse Osmosis Membrane
Color
Blue
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC5
Zoro #
G122624969
UPC #
662425048137
Country of Origin
China

Dimensions

Height
4 in
Width
11 in
Length
4 in

Details

Material
Reverse Osmosis Membrane
Color
Blue
Item
Replacement Water Filter

Description

iSpring MC5 50GPD Reverse Osmosis Membrane, 1.8" x 12", Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.