High Capacity Heavy Metal Reducing GAC and KDF Whole House Water Filter Replacement Cartridge, 4.5"

  • Mfr # FG25B-KS

  • Zoro # G522624910


product price:  $116.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Granular Activated Carbon
Width
5 in
Height
5 in
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG25B-KS
Zoro #
G522624910
UPC #
810004172128
Country of Origin
China

Dimensions

Width
5 in
Height
5 in
Length
5 in

Details

Color
White
Material
Granular Activated Carbon
Item
Replacement Water Filter

Description

FG25B-KS High Capacity Heavy Metal Reducing GAC and KDF Whole House Water Filter Replacement Cartridge, 4.5” x 20”

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.