Zoro Homepage

Hot & Cold Alkaline Countertop Reverse Osmosis System

  • Mfr # RCD100HCG

  • Zoro # G712219551


product price: $711.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Overall Depth
16.3 in
Includes
Countertop RO System, Filter Cartridges, Manual
Material of Construction
Plastic
Overall Width
9.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCD100HCG
Zoro #
G712219551
UPC #
810004175259
Country of Origin
China

Dimensions

Overall Depth
16.3 in
Overall Width
9.2 in
Length
16.7 in

Details

Color
Gray
Includes
Countertop RO System, Filter Cartridges, Manual
Material of Construction
Plastic
Application
Residential

Description

The iSpring RCD100HCG is a hot and cold RO water dispenser featuring thermoelectric cooling, 9 temperature settings, and 6 volume options. It eliminates over 99% of 1,000+ contaminants and balances pH for great-tasting water. Features dual pitchers for convenience, real-time TDS and temperature monitoring, child safety lock, and no-plumbing installation. Efficient with a 100 GPD capacity and a 2.5:1 water ratio, it also offers easy filter replacement with a twist-and-lock design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.