Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jumbo Size Spin-Down Sediment Water Filter with Bypass 50 Microns

  • Mfr # WSP50ARJ-BP

  • Zoro # G612219538


product price: $405.99
/ea
Free Shipping & Returns

Key Features

Includes
Stainless Steel Filter, Auto-Flush Module, Manual, Wrench
Application
Residential, indoor use
Diameter
6 in
Color
Black
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSP50ARJ-BP
Zoro #
G612219538
UPC #
810004173477
Country of Origin
China

Dimensions

Diameter
6 in
Length
6 in
Overall Depth
21 in
Overall Width
8 in

Details

Includes
Stainless Steel Filter, Auto-Flush Module, Manual, Wrench
Application
Residential, indoor use
Color
Black

Description

The iSpring WSP50ARJ-BP Whole House Prefilter features an auto-flushing module with a touchscreen for easy maintenance, and a bypass valve for multiple operation modes. This jumbo-sized filter with a high flow rate of 25 GPM efficiently removes sediment and withstands high pressures. Its durable 316L stainless steel mesh and explosion-proof housing ensure reliability and longevity in any home water system.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.