
Lead-Free Reverse Osmosis Water Filter Drinking Water Faucet, Non-Air Gap RO Faucet, Chrome Finish
Mfr # GS3
Zoro # G022624960
product price:Â $37.79
/eaKey Features
Spout Height
6 in
Body Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GS3
Zoro #
G022624960
UPC #
662425023790
Country of Origin
China
Dimensions
Spout Height
6 in
Details
Item
Countertop
Body Material
Steel
Description
iSpring 3-lever Silver Chrome Drinking Water Faucet Reverse Osmosis Faucet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.