Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lead Reducing 20 x 45 Filter Replacement Cartridge

  • Mfr # FCRC25B

  • Zoro # G807019264


product price: $132.56
/ea
Free Shipping & Returns

Key Features

Material
Carbon Block
Width
6 in
Height
6 in
Color
White
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCRC25B
Zoro #
G807019264
UPC #
662425080304
Country of Origin
United States

Dimensions

Width
6 in
Height
6 in
Length
6 in

Details

Material
Carbon Block
Color
White
Item
Replacement Water Filter

Description

Protect Your Family and Household Appliance from Lead Our whole house water filter FCRC25B is specially designed for reducing lead This filter features a high capacity of 150000 gallons at 100ppb for lead

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.