
Lead Reducing Replacement Water Filter, 10"x4.5"
Mfr # FCRC15B
Zoro # G922624947
product price: $99.35
/ea
Free Shipping & Returns
Key Features
Material
Carbon Block
Height
4 in
Width
6 in
Length
4 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FCRC15B
Zoro #
G922624947
UPC #
810004171763
Country of Origin
China
Dimensions
Height
4 in
Width
6 in
Length
4 in
Details
Material
Carbon Block
Item
Replacement Water Filter
Color
White
Description
iSpring FCRC15B Lead Reducing Replacement Water Filter, Ultra High Capacity, Fits iSpring WGB21B-PB, 10"x4.5"
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.