NSF/ANSI 58 Certified 5 Micron 10"x2.5" Standard Sediment Water Filter Filter Cartridges

  • Mfr # FP15

  • Zoro # G822624993


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Material
Polypropylene
Width
11 in
Height
4 in
Color
White
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP15
Zoro #
G822624993
UPC #
662425080045
Country of Origin
China

Dimensions

Width
11 in
Height
4 in
Length
4 in

Details

Material
Polypropylene
Item
Replacement Water Filter
Color
White

Description

iSpring FP15 5 Micron 10"x2.5" Universal Sediment Filter Cartridges, 15,000-Gallon, Multi-Layer, 10" x 2.5", White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.