NSF/ANSI 58 Certified Ultra Violet UV Lamp Replacement UV Bulb for UV Water Filtration System, 11W/

  • Mfr # UVB11

  • Zoro # G222624968


product price:  $39.79
/ea

Key Features

Color
Clear
Length
2 in
Height
2 in
Material
Glass
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UVB11
Zoro #
G222624968
UPC #
662425058471
Country of Origin
China

Dimensions

Length
2 in
Height
2 in
Width
9 in

Details

Color
Clear
Material
Glass
Item
Ballast

Description

iSpring UVB11 UV lamp, 11W/1 GPM/5/8" x 8 1/4", Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.