Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick-Change 5 micron Sediment Filter, Fits CU-A4 Ultra Filtration System

  • Mfr # FP15Q

  • Zoro # G022624977


product price: $16.15
/ea

Key Features

Color
White
Material
Polypropylene
Height
4 in
Width
11 in
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP15Q
Zoro #
G022624977
UPC #
662425081592
Country of Origin
China

Dimensions

Height
4 in
Width
11 in
Length
4 in

Details

Color
White
Material
Polypropylene
Item
Replacement Water Filter

Description

iSpring FP15Q Quick-Change 5 micron Sediment Filter, fits CU-A4, RE4T and RE5T, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.