Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick-Change Inline Carbon Filter, Fits CU-A4

  • Mfr # FT15Q

  • Zoro # G622624957


product price: $17.69
/ea

Key Features

Color
White
Height
4 in
Length
4 in
Material
Carbon Block
Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FT15Q
Zoro #
G622624957
UPC #
662425081608
Country of Origin
China

Dimensions

Height
4 in
Length
4 in
Width
11 in

Details

Color
White
Item
Replacement Water Filter
Material
Carbon Block

Description

iSpring FT15Q Quick-Change Inline Carbon Filter, fits CU-A4, RE4T and RE5T, White

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.