Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick-Change Inline KDF/Carbon Filter, Fits CU-A4 Ultra Filtration System

  • Mfr # FKG15Q

  • Zoro # G222624913


product price: $23.25
/ea

Key Features

Color
White
Material
Granular Activated Carbon
Width
6 in
Height
4 in
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FKG15Q
Zoro #
G222624913
UPC #
662425088010
Country of Origin
China

Dimensions

Width
6 in
Height
4 in
Length
4 in

Details

Color
White
Material
Granular Activated Carbon
Item
Replacement Water Filter

Description

iSpring FKG15Q Quick-Change Inline KDF/Carbon Filter, fits CU-A4, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.