Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Filter for RCD100 Countertop Reverse Osmosis System, Composite Filter, Cartridge Replac

  • Mfr # FPC100X2

  • Zoro # G822624986


product price: $53.15
/ea

Key Features

Material
Polypropylene
Color
White
Length
6 in
Height
6 in
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPC100X2
Zoro #
G822624986
UPC #
810004175150
Country of Origin
China

Dimensions

Length
6 in
Height
6 in
Width
8 in

Details

Material
Polypropylene
Color
White
Item
Replacement Water Filter

Description

Shop FPC100X2 Replacement Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.