
Replacement Filter Set for WGB32B-PFKDS Whole House Water Filter System, SGS-Tested to Reduce Up to
Mfr # F3WGB32BPFKDS
Zoro # G922624916
product price:Â $692.99
/ea
Free Shipping & Returns
Key Features
Width
6.3 in
Color
White
Height
22.8 in
Length
22.8 in
Material
Carbon Block
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F3WGB32BPFKDS
Zoro #
G922624916
UPC #
810004176737
Country of Origin
China
Dimensions
Width
6.3 in
Height
22.8 in
Length
22.8 in
Details
Color
White
Material
Carbon Block
Item
Replacement Water Filter
Description
The iSpring F3WGB32BPFKDS replacement filter pack is designed for the WGB32B-PFKDS whole house water filtration system, delivering comprehensive protection with its 3-stage design. It includes an SGS-tested carbon filter that removes up to 99% of PFAS ("forever chemicals") such as PFOA and PFOS, along with filters that reduce chlorine, lead, mercury, hydrogen sulfide, residual chlorine, VOCs, and scale-causing minerals. Together, these filters provide clean, great-tasting water to every tap in your home for up to 12 months. With standard 20" x 4.5" size and quick installation, each cartridge is individually sealed to preserve freshness and performance. The F3WGB32BPFKDS is a trusted whole house water filter replacement set that retains healthy minerals while offering reliable protection. For TDS reduction, pair with iSpring Reverse Osmosis systems.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.