
replacement set, Fits CU-A4 Ultra Filtration 3-piece Filter Pack for 6-month Supply
Mfr # F3-CUA4
Zoro # G822624948
product price: $63.75
/eaKey Features
Height
10 in
Length
10 in
Width
10 in
Material
Carbon Block
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F3-CUA4
Zoro #
G822624948
UPC #
662425063581
Country of Origin
China
Dimensions
Height
10 in
Length
10 in
Width
10 in
Details
Item
Replacement Water Filter
Material
Carbon Block
Color
White
Description
iSpring CU-A4 Ultra Filtration 3-piece Filter Pack for 6-month Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.