Zoro Homepage

Sediment Filter Replacement Cartridge for Whole House

  • Mfr # FP15B

  • Zoro # G107019247


product price: $14.69
/ea

Key Features

Material
Polypropylene
Height
6 in
Length
6 in
Color
White
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP15B
Zoro #
G107019247
UPC #
662425088027
Country of Origin
China

Dimensions

Height
6 in
Length
6 in
Width
6 in

Details

Material
Polypropylene
Item
Replacement Water Filter
Color
White

Description

Water Filtration Systems PP sediment filters are widely used as beds of natural media like garnet sand and anthracite to filter out unwanted particles like dirt and iron rust

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.