Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sediment Water Filter Replacement Cartridges 6PK

  • Mfr # FP25BX6

  • Zoro # G207019239


product price: $145.99
/pk 6, $24.33/ea
Free Shipping & Returns

Key Features

Width
11 in
Height
22.5 in
Material
Polypropylene
Color
White
Length
22.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP25BX6
Zoro #
G207019239
UPC #
662425056781
Country of Origin
China

Dimensions

Width
11 in
Height
22.5 in
Length
22.5 in

Details

Material
Polypropylene
Color
White
Item
Replacement Water Filter

Description

The FP25B sediment filters are specially designed to remove sediments dust sand large particles silt dirt and rust from water They are usually used as the first stage of a water filtration system to prevent the filters that follow from getting clogged too soon This filter can also be used for pool and hottub Our FP25B whole house water filter fits standard housings that require 20 x 45 water filters including brand name models

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.