Shop ISPRING
See all product information
Create Account
Stainless Steel Kitchen Bar Sink Reverse Osmosis RO Filtration Drinking Water Faucet, Lead-Free in
- Mfr # GA1-SS
- Zoro # G922624923
product price:Â
$
44.99
/ea
Key Features
Body Material
Steel
Spout Height
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GA1-SS
- Zoro #
- G922624923
- UPC #
- 810004170100
- Country of Origin
- China
- Item
- Countertop
- Body Material
- Steel
Dimensions
- Spout Height
- 6 in
Description
iSpring GA1-SS Stainless Steel Kitchen Bar Sink Reverse Osmosis RO Filtration Drinking Water Faucet, Lead-Free in Stainless steel Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.