Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard 6-Stage Reverse Osmosis RO Systems 1-Year Replacement Cartridge Pack Set, with Alkaline Mi

  • Mfr # F9KUS

  • Zoro # G822624955


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Length
7 in
Material
Carbon Block
Height
7 in
Color
White
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F9KUS
Zoro #
G822624955
UPC #
810004172012
Country of Origin
China

Dimensions

Length
7 in
Height
7 in
Width
10 in

Details

Material
Carbon Block
Item
Replacement Water Filter
Color
White

Description

F9KUS Standard 6-Stage Reverse Osmosis RO Systems 1-Year Replacement Cartridge Pack Set, with Alkaline Mineralization, pH+, 10" X 2.5"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.