Standard 6-Stage RO Systems 6-Month Replacement Cartridge Pack Set, w/ Sediment, CTO, GAC and Alkal

  • Mfr # F4AKUS

  • Zoro # G122624914


product price:  $99.75
/ea
Free Shipping & Returns

Key Features

Height
10 in
Width
10 in
Material
Carbon Block
Color
White
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F4AKUS
Zoro #
G122624914
UPC #
810004172005
Country of Origin
China

Dimensions

Height
10 in
Width
10 in
Length
10 in

Details

Material
Carbon Block
Item
Replacement Water Filter
Color
White

Description

F4AKUS Standard 6-Stage RO Systems 6-Month Replacement Cartridge Pack Set, w/ Sediment, CTO, GAC and Alkaline Mineralization, pH+, 10" X 2.5"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.