Zoro Homepage

Standard RO Systems 6-Month Prefilter Replacement Supply Filter Cartridge Pack Set, 3 Filters w/ Se

  • Mfr # F3US

  • Zoro # G122624945


product price: $51.45
/ea

Key Features

Material
Carbon Block
Color
White
Length
10 in
Height
10 in
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F3US
Zoro #
G122624945
UPC #
810004171947
Country of Origin
China

Dimensions

Length
10 in
Height
10 in
Width
10 in

Details

Material
Carbon Block
Color
White
Item
Replacement Water Filter

Description

F3US Standard RO Systems 6-Month Prefilter Replacement Supply Filter Cartridge Pack Set, 3 Filters w/ Sediment, CTO and GAC, 10" X 2.5"

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.