Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tankless Reverse Osmosis Water Filtration System With LED UVF8 Light

  • Mfr # RO500AK-BN+UVF8

  • Zoro # G512219553


product price: $765.99
/ea
Free Shipping & Returns

Key Features

Length
19 in
Overall Width
8 in
Application
Residential
Overall Depth
24 in
Includes
Tubing,System, Feed water adapter, Drain saddle, Faucet, Power supply, Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RO500AK-BN+UVF8
Zoro #
G512219553
UPC #
810004173767
Country of Origin
China

Dimensions

Length
19 in
Overall Width
8 in
Overall Depth
24 in

Details

Application
Residential
Includes
Tubing,System, Feed water adapter, Drain saddle, Faucet, Power supply, Manual
Material of Construction
Plastic
Color
White

Description

The iSpring RO500AK-UV has a four-stage water filtration system that removes up to 99% of over 1,000 contaminants, including lead up to 98%, chlorine, fluoride, arsenic, asbestos, calcium, and sodium. It features a 2-in-1 sediment and carbon block filter, an advanced RO membrane, and a carbon alkaline filter that balances pH levels and enhances taste. Furthermore, theRO system features an LED UV light that can filter up to 99.9% of contaminants and has a lifespan of up to 7000 hours.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.