Zoro Homepage

Ultra Filtration UF Membrane, Fits CU-A4

  • Mfr # FUF1

  • Zoro # G422624935


product price: $57.75
/ea

Key Features

Width
11 in
Color
White
Material
Carbon Block
Height
4 in
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FUF1
Zoro #
G422624935
UPC #
662425080229
Country of Origin
China

Dimensions

Width
11 in
Height
4 in
Length
4 in

Details

Item
Replacement Water Filter
Color
White
Material
Carbon Block

Description

iSpring FUF1 CU-A4 Ultra Filtration UF Membrane, White

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.