Zoro Homepage

Universal GAC Granular Activated Carbon Filter Replacement Cartridge for RO and Under Sink Water Fi

  • Mfr # FG15US

  • Zoro # G422624973


product price: $29.39
/ea

Key Features

Color
White
Material
Granular Activated Carbon
Height
10 in
Width
3 in
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG15US
Zoro #
G422624973
UPC #
810004171749
Country of Origin
China

Dimensions

Height
10 in
Width
3 in
Length
10 in

Details

Color
White
Item
Replacement Water Filter
Material
Granular Activated Carbon

Description

FG15US Universal GAC Granular Activated Carbon Filter Replacement Cartridge for RO and Under Sink Water Filtration Systems, 10" x 2.5"

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.