
Universal Sediment Water Filter Cartridges for Reverse Osmosis RO and Under Sink Water Filtration S
Mfr # FP15US
Zoro # G522624972
product price:Â $16.15
/eaKey Features
Height
10 in
Length
10 in
Material
Polypropylene
Width
2.5 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FP15US
Zoro #
G522624972
UPC #
810004171695
Country of Origin
China
Dimensions
Height
10 in
Length
10 in
Width
2.5 in
Details
Item
Replacement Water Filter
Material
Polypropylene
Color
White
Description
Individually wrapped, universal sized 10" x 2.5", sediment replacement filter cartridge for iSpring PH100, RO100 and most industry standard 10" reverse osmosis RO and under sink systems. This filter can also be used for pool and hottub.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.