Zoro Homepage

Upgraded 200 GPD, pH+ 6-Stage Under Sink Reverse Osmosis System with Alkaline Remineralization Fi

  • Mfr # RCC2AK

  • Zoro # G122624952


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Reverse Osmosis Membrane
Color
White
Length (In.)
24 in
Height (In.)
24 in
Width (In.)
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCC2AK
Zoro #
G122624952
UPC #
810004176577
Country of Origin
China

Dimensions

Length (In.)
24 in
Height (In.)
24 in
Width (In.)
12 in

Details

Material of Construction
Reverse Osmosis Membrane
Color
White
Item
Whole House Water Filtration System

Description

The iSpring RCC2AK is a high-capacity under-sink reverse osmosis system designed for large households and office environments. Its upgraded 200 GPD membrane produces filtered water more efficiently, making it well-suited for higher daily usage.In addition to reducing a wide range of common tap water contaminants, the alkaline filter adds back essential minerals like calcium and magnesium, improving taste and supporting a balanced pH level. Featuring a patented top-mounted faucet design and transparent first-stage housing, the RCC2AK offers easy DIY installation and real-time filter monitoring. No electricity is required, and a built-in check valve helps prevent backflow for safe, reliable performance-backed by iSpring’s U.S.-based support team with nearly 20 years of experience.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.