Zoro Homepage

Water Replacement Cartridges Fine Sediment Filters 2PK

  • Mfr # FP25BX2

  • Zoro # G107019278


product price: $49.85
/pk 2, $24.93/ea

Key Features

Height
6 in
Color
White
Material
Polypropylene
Length
6 in
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP25BX2
Zoro #
G107019278
UPC #
662425023615
Country of Origin
China

Dimensions

Height
6 in
Length
6 in
Width
10 in

Details

Color
White
Item
Replacement Water Filter
Material
Polypropylene

Description

20 x 45 Water Replacement Cartridges Fine Sediment Filters 2 pieces 5 microns White 2 Count

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.