Zoro Homepage

Whole House Central Water Filter System with Automatic Control Head

  • Mfr # WCF200K

  • Zoro # G312219548


product price: $2,819.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
White
Includes
Whole House Filter System
Application
Residential, Indoor Use
Overall Width
17 in
Overall Depth
66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCF200K
Zoro #
G312219548
UPC #
810004173682
Country of Origin
China

Dimensions

Overall Width
17 in
Overall Depth
66 in
Length
15 in

Details

Color
White
Includes
Whole House Filter System
Application
Residential, Indoor Use

Description

The advanced water filtration system uses premium KDF55 and coconut shell activated carbon to effectively remove contaminants like chlorine, lead, and PFAS, enhancing water quality. It features customizable backwash cycles to maintain filter media efficiency and a smart timer-control valve for automated, hassle-free operation. Designed for longevity, it can last up to 10 years and provides a high water flow rate of 26 GPM to meet substantial demand. Additional benefits include an appliance lifespan extension, protecting household devices and reducing costs. The system also includes a built-in bypass valve for easy maintenance and emergency flexibility, and supports multiple languages including English, Spanish, French, and Chinese, catering to diverse user needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.