Whole House Water Filter System, Reduces Iron, Manganese, Chlorine, Sediment, Taste, and Odor, 3-St

  • Mfr # WGB31BM

  • Zoro # G922624985


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
25.5 in
Height (In.)
25.5 in
Material of Construction
Carbon Block
Color
Blue
Width (In.)
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WGB31BM
Zoro #
G922624985
UPC #
810004176928
Country of Origin
China

Dimensions

Length (In.)
25.5 in
Height (In.)
25.5 in
Width (In.)
11 in

Details

Material of Construction
Carbon Block
Item
Whole House Water Filtration System
Color
Blue

Description

The iSpring WGB31BM whole house water filter system provides reliable protection for households with limited space or moderate water usage. This 3-stage system includes a sediment filter to remove dirt, sand, and rust; a carbon block filter to reduce chlorine, taste, odor, and VOCs; and a dedicated iron and manganese water filter that removes up to 3.0 ppm of iron and 1.0 ppm of manganese using long-lasting catalytic media. Built with standard 1" inlet/outlet ports and 10" x 4.5" filter cartridges, this compact whole home water filtration system installs easily and filters up to 50,000 gallons with minimal pressure drop. Each cartridge is individually sealed to maintain freshness and performance. For total dissolved solids (TDS) reduction, pair it with iSpring Reverse Osmosis systems for complete water purification.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.