Zoro Homepage

3U EATX 3X3.5 6X5.25 CHASSIS

  • Mfr # E-306V2-L

  • Zoro # G216151432


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Installed Fan Size
3.15 in
Product Line
E Storm Rugged
Color
Black
Depth
24.6 in
Height
5.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-306V2-L
Zoro #
G216151432
UPC #
846813034142
Country of Origin
China

Dimensions

Installed Fan Size
3.15 in
Depth
24.6 in
Height
5.2 in
Fan Size Supported
2.36 in, 3.15 in
Width
19 in

Details

Product Line
E Storm Rugged
Color
Black
Front USB
Yes
Compatible Rack Unit
3U
Form Factor
Rack-mountable
Number of Total Expansion Bays
9
Material
Zinc-coated Steel
Item
Server Case
Redundant Power Supply
Yes
Total Number of Expansion Slots
7
Total Number of USB Ports
2
Number of Internal 3.5" Bays
3
Number of Fans Installed
4
Environmentally Friendly
Yes
Number of Fans Supported
6
Motherboard Supported
EATX, ATX, µATX
Number of External 5.25" Bays
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.