
20 Sliding Rail Kit for Most Rackmount
Mfr # TC-RAIL-20
Zoro # G816378291
product price: $76.55
/ea
Free Shipping & Returns
Key Features
Compatible With
Rackmount Chassis
Material
Steel
Package Contents
TC-Rail-20 Sliding Rail Kit Includes: 4 x L Brackets, 2 x Sliding rail, Installation guide, 2 x Screw Pack: 18 x Screws, 10 x washers, 8 x Nuts
Maximum Load Capacity
85 lb
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC-RAIL-20
Zoro #
G816378291
UPC #
-
Country of Origin
China
Details
Compatible With
Rackmount Chassis
Material
Steel
Package Contents
TC-Rail-20 Sliding Rail Kit Includes: 4 x L Brackets, 2 x Sliding rail, Installation guide, 2 x Screw Pack: 18 x Screws, 10 x washers, 8 x Nuts
Maximum Load Capacity
85 lb
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Item
Mounting Rail
Environmentally Friendly
Yes
Description
The TC-Rail-20 Sliding Rail Kit is a ball bearing sliding rails built from SECC steel. The rail is built to last and can hold system weight up to 85 lbs. Increase your accessibility to your rackmount server with this easy to install rackmount sliding rails. Primary InformationProduct Type: Sliding Rail Kit Product Material: Steel - SECC Features: Load Capacity: 85 lb Maximum UNSPSC CodeUNSPSC Code: 24102001
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.