Zoro Homepage
This item is Discontinued.
Istarusa 36U 1000mm Depth Rack-mount Server Cabinet WN3610

36U 1000mm Depth Rack-mount Server Cabinet (Discontinued)

  • Mfr # WN3610
  • Zoro # G6726764
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WN3610
Zoro #
G6726764
UPC #
846813013376
Country of Origin
Unknown

Dimensions

Rack Depth
34 in
Rack Height
36U
Rack Width
19 in

Details

Item
Rack Cabinet
Material
Aluminum, SPCC, Steel
Application
Server
Features
Environmentally Friendly
Color
Graphite Black
Mounting
Floor Standing
Series
WN
Rolling Weight Capacity
660 lb
Max. Weight Capacity
2200 lb
Static Weight Capacity
2200 lb

Description

WN3610 36U 1000mm Depth Rack-mount Server Cabinet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.