Zoro Homepage
This item is Discontinued.
Istarusa CLAYTEK 1U Compact Sliding Keyboard Drawer WA-KBR96B

CLAYTEK 1U Compact Sliding Keyboard Drawer (Discontinued)

  • Mfr # WA-KBR96B
  • Zoro # G6733448
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WA-KBR96B
Zoro #
G6733448
UPC #
846813012683
Country of Origin
Unknown

Dimensions

Depth
28"
Height
1.9"

Details

Item
Keyboard Drawer
Material
Steel
Form Factor
1U

Description

CLAYTEK WA-KBR96B 1U Compact Sliding Keyboard Drawer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.