Zoro Homepage
This item is Discontinued.
Istarusa CLAYTEK Wallmount Cabinet 120mm AC Cooling Fan WA-FANAC120

CLAYTEK Wallmount Cabinet 120mm AC Cooling Fan (Discontinued)

  • Mfr # WA-FANAC120
  • Zoro # G5787093
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WA-FANAC120
Zoro #
G5787093
UPC #
846813012638
Country of Origin
Unknown

Dimensions

Fan Width
4.72 in
Fan Height
0.98 in
Fan Diameter
4.72 in
Fan Depth
4.72 in

Details

Application
Cabinet
Features
Environmentally Friendly
Includes
(2) Fanguard, (8) Screws.
Compatibility
Server
Number of Fans
2
Item
Cooling Fan
Input Voltage
110V AC

Description

CLAYTEK WA-FANAC120 Wallmount Cabinet 120mm AC Cooling Fan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.