Zoro Homepage
This item is Discontinued.
Istarusa XEAL 550W PS2 Dual Module Mini Redundant Power Supply IS-550R8P

XEAL 550W PS2 Dual Module Mini Redundant Power Supply (Discontinued)

  • Mfr # IS-550R8P
  • Zoro # G5787522
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IS-550R8P
Zoro #
G5787522
UPC #
846813009041
Country of Origin
Unknown

Details

Features
Environmentally Friendly
Efficiency
0.74
Hot Swappable Power Supply
Yes
Power Factor Correction (PFC)
Active
Receptacles
(1) 24-pin ATX Motherboard, (1) 4-pin ATX12V Motherboard, (1) 6-pin PCI-E, (1) 8-pin EPS12V Motherboard, (2) 4-pin SP4 Floppy Drive, (8) 4-pin LP4 Peripheral Device
Output Voltage
12V DC, -12V DC, 3.3V DC, 5V DC, -5V DC
Protection Type
Over Current, Over Voltage, Short Circuit
Compatibility
ServerWorkstation
Specification Compliance
ATX12V/EPS12V
Mean Time Between Failures (MTBF)
100000 hr
Item
Power Supply
Output Current
0.0416666666666667, 0.0833333333333333, 24 A, 30 A, 41 A, 500 mA
Input Voltage
110V AC, 220V AC
Output Watts
550 W

Description

XEAL IS-550R8P 550W PS2 Dual Module Mini Redundant Power Supply

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.