Zoro Homepage

3-Compartment Bowl, 2 oz., Ceramic White PK36

  • Mfr # FA3-9

  • Zoro # G8183506


product price: $179.99
/pk 36, $5.00/ea
Free Shipping & Returns

Key Features

Capacity
2 oz
Color
Bright White
Material
Porcelain
Number of Compartments
3
Handle Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA3-9
Zoro #
G8183506
UPC #
026731005152
Country of Origin
China

Details

Item
3-Compartment Bowl
Capacity
2 oz
Color
Bright White
Material
Porcelain
Number of Compartments
3
Handle Included
No
NSF Certified
No

Description

3-Compartment Bowl, Handle Included No, Product Type Triple Square Bowl, Capacity 6 oz, Color Bright White, Diameter 9 in, Material Porcelain, NSF Certified No, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.