3-Compartment Bowl, 4 oz., Ceramic White PK24
Mfr # FA3-145
Zoro # G7933913
product price: $260.99
/pk 24, $10.87/ea
Free Shipping & Returns
Key Features
Capacity
4 oz
Color
Bright White
Material
Porcelain
Number of Compartments
3
Handle Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FA3-145
Zoro #
G7933913
UPC #
026731005121
Country of Origin
China
Details
Item
3-Compartment Bowl
Capacity
4 oz
Color
Bright White
Material
Porcelain
Number of Compartments
3
Handle Included
No
NSF Certified
No
Description
3-Compartment Bowl, Handle Included No, Product Type Triple Oval Bowl, Capacity 15 oz, Color Bright White, Material Porcelain, NSF Certified No, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.