Zoro Homepage

3-Compartment Bowl, 5 oz., Ceramic White PK24

  • Mfr # FA3-12

  • Zoro # G8377975


product price: $230.99
/pk 24, $9.62/ea
Free Shipping & Returns

Key Features

Capacity
5 oz
Color
Bright White
Material
Porcelain
Number of Compartments
3
NSF Certified
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA3-12
Zoro #
G8377975
UPC #
026731005169
Country of Origin
China

Details

Item
3-Compartment Bowl
Capacity
5 oz
Color
Bright White
Material
Porcelain
Number of Compartments
3
NSF Certified
No
Handle Included
No

Description

3-Compartment Bowl, Handle Included No, Product Type Triple Square Bowl, Capacity 15 oz, Color Bright White, Diameter 12 in, Material Porcelain, NSF Certified No, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.