3-Compartment Bowl, 6 oz., Ceramic White PK12
Mfr # FA3-165
Zoro # G8180627
product price: $187.99
/pk 12, $15.67/ea
Free Shipping & Returns
Key Features
Capacity
21 oz
Color
Bright White
Material
Porcelain
Number of Compartments
3
Handle Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FA3-165
Zoro #
G8180627
UPC #
026731005114
Country of Origin
China
Details
Item
3-Compartment Bowl
Capacity
21 oz
Color
Bright White
Material
Porcelain
Number of Compartments
3
Handle Included
No
NSF Certified
No
Description
3-Compartment Bowl, Handle Included No, Product Type Triple Oval Bowl, Capacity 21 oz, Color Bright White, Material Porcelain, NSF Certified No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.