Zoro Homepage

3-Compartment Bowl, 9-1/2 oz., Ceramic White PK12

  • Mfr # FA3-185

  • Zoro # G7918531


product price: $299.99
/pk 12, $25.00/ea
Free Shipping & Returns

Key Features

Capacity
9 1/2 oz
Color
Bright White
Material
Porcelain
Number of Compartments
3
Handle Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA3-185
Zoro #
G7918531
UPC #
026731005107
Country of Origin
China

Details

Item
3-Compartment Bowl
Capacity
9 1/2 oz
Color
Bright White
Material
Porcelain
Number of Compartments
3
Handle Included
No
NSF Certified
No

Description

3-Compartment Bowl, Handle Included No, Product Type Triple Oval Bowl, Capacity 25 oz, Color Bright White, Material Porcelain, NSF Certified No, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.