Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

American White Petal Cup 6-1/2 oz., Pk36

  • Mfr # NP-71

  • Zoro # G8293031


product price: $137.99
/pk 36, $3.83/ea
Free Shipping & Returns

Key Features

Type
Petal
Size
6 1/2 oz
Color
European White
Material
Porcelain
Overall Height
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP-71
Zoro #
G8293031
UPC #
875389008400
Country of Origin
China

Dimensions

Size
6 1/2 oz
Overall Height
3 3/4 in
Diameter
3 in
Overall Diameter
3 3/8 in

Details

Item
Cup
Type
Petal
Color
European White
Material
Porcelain
Product Type
Mug
Pattern
Newport
Capacity
6 1/2 fl oz

Description

Cup, Material Porcelain, Color European White, Overall Height 3 1/8 in, Capacity 6 1/2 fl oz, Pattern Newport, Product Type Mug, Overall Diameter 3 3/8 in, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.