Zoro Homepage

Bar Shaker 16 oz. Stainless Steel PK12

  • Mfr # IBS-V-A

  • Zoro # G8194015


product price: $36.29
/pk 12, $3.02/ea

Key Features

Material
Stainless Steel
Color
Silver
Width (In.)
3 1/4 in
Height (In.)
4 1/2 in
Holds
16 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IBS-V-A
Zoro #
G8194015
UPC #
026731008573
Country of Origin
India

Dimensions

Width (In.)
3 1/4 in
Height (In.)
4 1/2 in
Overall Height
4 1/2 in

Details

Item
Boston Shaker without Base
Material
Stainless Steel
Color
Silver
Holds
16 oz
NSF Certified
No
Number of Pieces
1
Product Type
Boston Shaker without Base

Description

Boston Shaker without Base, Overall Height 4 1/2 in, Number of Pieces 1, Color Silver, Capacity 16 fl oz, Product Type Boston Shaker without Base, Material Stainless Steel, NSF Certified No, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.