Zoro Homepage

Bar Shaker 28 Oz. Stainless Steel PK12

  • Mfr # IBS-V-B

  • Zoro # G8298534


product price: $50.35
/pk 12, $4.20/ea

Key Features

Material
Stainless Steel
Color
Silver
Holds
28 oz
Height (In.)
6 3/4 in
Width (In.)
3 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IBS-V-B
Zoro #
G8298534
UPC #
026731008597
Country of Origin
India

Dimensions

Height (In.)
6 3/4 in
Width (In.)
3 5/8 in
Overall Height
6 3/4 in

Details

Item
Bar Shaker
Material
Stainless Steel
Color
Silver
Holds
28 oz
Number of Pieces
1
Product Type
Bar Shaker
NSF Certified
No

Description

Bar Shaker, Overall Height 6 3/4 in, Number of Pieces 1, Color Silver, Capacity 28 fl oz, Product Type Bar Shaker, Material Stainless Steel, NSF Certified No, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.