Bell Creamer, 16 oz. Stainless Steel PK12
Mfr # IBGS-II-G16
Zoro # G8271523
product price: $56.65
/pk 12, $4.72/eaKey Features
Type
Bell
Capacity
16 oz
Size
3-3/4 in h, 5-3/8 in d
Material
Stainless Steel
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IBGS-II-G16
Zoro #
G8271523
UPC #
026731008658
Country of Origin
India
Dimensions
Size
3-3/4 in h, 5-3/8 in d
Overall Height
3 3/4 in
Overall Diameter
5 3/8 in
Details
Item
Creamer Server
Type
Bell
Capacity
16 oz
Material
Stainless Steel
Color
Silver
Dishwasher Safe
No
NSF Certified
No
Description
Creamer Server, Dishwasher Safe No, Product Type Creamer Server, Capacity 16 oz, Color Silver, Material Stainless Steel, Overall Diameter 5 3/8 in, Overall Height 3 3/4 in, NSF Certified No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.