Bell Creamer, 8 oz. Stainless Steel PK12
Mfr # IBGS-II-G8
Zoro # G8080344
product price: $42.35
/pk 12, $3.53/eaKey Features
Type
Bell
Capacity
8 oz
Size
2-3/4 in h, 4-1/4 in d
Material
Stainless Steel
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IBGS-II-G8
Zoro #
G8080344
UPC #
026731008689
Country of Origin
India
Dimensions
Size
2-3/4 in h, 4-1/4 in d
Overall Height
3 3/4 in
Overall Diameter
4 1/4 in
Details
Item
Creamer Server
Type
Bell
Capacity
8 oz
Material
Stainless Steel
Color
Silver
Dishwasher Safe
No
NSF Certified
No
Description
Creamer Server, Dishwasher Safe No, Product Type Creamer Server, Capacity 8 oz, Color Silver, Material Stainless Steel, Overall Diameter 4 1/4 in, Overall Height 3 3/4 in, NSF Certified No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.