Beverage Glass, 10-3/4 Oz, PK48
Mfr # 446
Zoro # G7978704
product price: $123.99
/pk 48, $2.58/ea
Free Shipping & Returns
Key Features
Color
Clear
Overall Height
5 in
Diameter
2 7/10 in
Size
10 3/4 oz
Material
glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
446
Zoro #
G7978704
UPC #
-
Country of Origin
Colombia
Dimensions
Overall Height
5 in
Diameter
2 7/10 in
Size
10 3/4 oz
Details
Item
Beverage Glass
Color
Clear
Material
glass
Pattern
Capitol
Product Type
Beverage Glass
Description
Beverage Glass, Product Type Beverage Glass, Color Clear, Diameter 2 3/4 in, Material Glass, Overall Height 5 in, Capacity 10 3/4 oz, Pattern Capitol, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.