Zoro Homepage

Beverage Glass, 13 Oz, PK48

  • Mfr # 338

  • Zoro # G8069187


product price: $121.99
/pk 48, $2.54/ea
Free Shipping & Returns

Key Features

Color
Clear
Overall Height
6 in
Diameter
3 1/5 in
Size
13 oz
Material
glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
338
Zoro #
G8069187
UPC #
-
Country of Origin
China

Dimensions

Overall Height
6 in
Diameter
3 1/5 in
Size
13 oz

Details

Item
Beverage Glass
Color
Clear
Material
glass
Pattern
Barman
Product Type
Beverage Glass

Description

Beverage Glass, Product Type Beverage Glass, Color Clear, Diameter 3 1/8 in, Material Glass, Overall Height 6 in, Capacity 13 oz, Pattern Barman, Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.