Zoro Homepage

Boat Shaped Bowl, 20 oz., Ceramic White PK24

  • Mfr # FAW-102

  • Zoro # G8462571


product price: $369.99
/pk 24, $15.42/ea
Free Shipping & Returns

Key Features

Capacity
20 oz
Diameter
10 1/4 in
Color
Bright White
Material
Porcelain
Pattern
Pacific Rim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAW-102
Zoro #
G8462571
UPC #
875389008943
Country of Origin
China

Dimensions

Diameter
10 1/4 in

Details

Item
Boat Shaped Bowl
Capacity
20 oz
Color
Bright White
Material
Porcelain
Pattern
Pacific Rim
NSF Certified
No
Handle Included
No

Description

Boat Shaped Bowl, Handle Included No, Product Type Boat Shaped Bowl, Capacity 20 oz, Color Bright White, Diameter 10 1/4 in, Material Porcelain, Pattern Pacific Rim, NSF Certified No, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.