Boat Shaped Bowl, 7-1/2 oz., Ceramic White PK36
Mfr # FAW-820
Zoro # G8317197
product price: $319.99
/pk 36, $8.89/ea
Free Shipping & Returns
Key Features
Capacity
7 1/2 oz
Diameter
8 in
Color
Bright White
Material
Porcelain
NSF Certified
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FAW-820
Zoro #
G8317197
UPC #
875389008936
Country of Origin
China
Dimensions
Diameter
8 in
Details
Item
Boat Shaped Bowl
Capacity
7 1/2 oz
Color
Bright White
Material
Porcelain
NSF Certified
No
Handle Included
No
Description
Boat Shaped Bowl, Handle Included No, Product Type Boat Shaped Bowl, Capacity 8 oz, Color Bright White, Diameter 8 in, Material Porcelain, Pattern Pacific Rim, NSF Certified No, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.