Bouillon, 4 in Dia, 7 oz, PK48
Mfr # TN-44-MG
Zoro # G709000483
product price: $105.99
/pk 48, $2.21/ea
Free Shipping & Returns
Key Features
Material
Porcelain
Product Type
Bouillon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TN-44-MG
Zoro #
G709000483
UPC #
-
Country of Origin
China
Details
Item
Bouillon
Material
Porcelain
Product Type
Bouillon
Description
Bouillon, Color Matte Gray, Diameter 4 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 2 3/8 in, Product Type Bouillon, Capacity 7 oz, Material Porcelain, Pattern Torino, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.